Motion
280-EV6151-OR
Hard Hat - Wheel Ratchet/Adjustable clips for height adjustment Adjustment, Neon Orange Color
Mi Item #05763293
MFR #280-EV6151-OR
Price$23.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat - Wheel Ratchet/Adjustable clips for height adjustment Adjustment, Neon Orange Color
Mi Item #05763293
MFR #280-EV6151-OR

Mfr description
280-EV6151-OR HARD HAT BRIGHT ORANGE
  • High-Density Polyethylene (HDPE) shell designed with five raised channels running across the top for strength, and an extended back area for extra protection
  • 6-Point polyester textile suspension system offers unrivaled comfort without compromising performance
  • Unique "3D Adjustment" provides a precise fit using harness depth settings unlike any other hard hat on the US market today
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.94/each

Specifications

Details

  • Additional Details
    The Evolution® 6100 Hard Hats are the latest edition to the head protection line from JSP®. Using advanced technology from the MK8 Evolution®, the shell of the Evolution® 6100 owes its good looks to its strength. Traditional styling has been enhanced with five raised channels running across the top of the helmet which not only modernizes the aesthetic look, but also strengthens the helmet.
  • Adjustment Type
    Wheel Ratchet/Adjustable clips for height adjustment
  • ANSI Rating
    ANSI Z89.1
  • Color
    Neon Orange
  • Country of Origin
    United Kingdom
  • High Visibility
    Yes
  • Manufacturer Upc Number
    5038428136778
  • Prop 65 Statement
    Yes
  • Shell Material
    HDPE
  • Standards Met
    TAA
  • UPC_NO
    5038428136778
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)