Motion
280-EV6151S-20
Hard Hat - Wheel Ratchet/Adjustable clips for height adjustment Adjustment, No, Class: Class E Rating, HDPE Material, Yellow Color
Mi Item #05763316
MFR #280-EV6151S-20
Price$35.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat - Wheel Ratchet/Adjustable clips for height adjustment Adjustment, No, Class: Class E Rating, HDPE Material, Yellow Color
Mi Item #05763316
MFR #280-EV6151S-20

Mfr description
280-EV6151S-20 HARD HAT YELLOW
  • High-Density Polyethylene (HDPE) shell designed with five raised channels running across the top for strength, and an extended back area for extra protection
  • 6-Point polyester textile suspension system offers unrivaled comfort without compromising performance
  • Unique "3D Adjustment" provides a precise fit using harness depth settings unlike any other hard hat on the US market today
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.91/each

Specifications

Details

  • Accessories Included
    6 Point Suspension, Sweatband
  • Additional Details
    The Evolution® 6100 Hard Hats are the latest edition to the head protection line from JSP®. Using advanced technology from the MK8 Evolution®, the shell of the Evolution® 6100 owes its good looks to its strength. Traditional styling has been enhanced with five raised channels running across the top of the helmet which not only modernizes the aesthetic look, but also strengthens the helmet.
  • Adjuster Type
    Wheel Ratchet
  • Adjustment Type
    Wheel Ratchet/Adjustable clips for height adjustment
  • ANSI Rating
    Type I Class E
  • Band Type
    Wheel Ratchet
  • Class Rating
    Class E
  • Color
    Yellow
  • Construction
    Unvented
  • Country of Origin
    USA
  • Description Keyword
    Cap Style
  • Fabric Type
    Polyester
  • High Visibility
    No
  • Includes
    6-Point Polyester Suspension
  • Manufacturer Upc Number
    5038428136860
  • Material
    HDPE
  • Product Line
    Evolution Deluxe 6151
  • Product Types
    Cap Style
  • Prop 65 Statement
    WARNING: Reproductive Harm - www.P65Warnings.ca.gov
  • Quick Reversing Suspension
    Yes
  • Shell Material
    HDPE
  • Side Slots
    Yes
  • Standards Met
    ANSI, ISEA Z89.1 Type I Class E
  • Suspension Material
    Polyester
  • Suspension Type
    6-Point Ratchet
  • Type
    Cap Style
  • UPC_NO
    5038428136860
  • Ventilation
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)