Motion
ACMB-TB-BDP/S/MBL

MILLER BY HONEYWELL
ACMB-TB-BDP/S/MBL

DuraFlex Python® ULTRA Safety Harness - Proprietary Material Material, Back, Side D-Ring Location, Tongue Leg Strap, Blue Color, Small/Medium Size, 400 lb Weight Capacity
MI ITEM #05763369
MFR #ACMB-TB-BDP/S/MBL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
ACMB-TB-BDP/S/MBL

DuraFlex Python® ULTRA Safety Harness - Proprietary Material Material, Back, Side D-Ring Location, Tongue Leg Strap, Blue Color, Small/Medium Size, 400 lb Weight Capacity
MI ITEM #05763369
MFR #ACMB-TB-BDP/S/MBL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Small/Medium

Details

  • Capacity
    400 lb
  • Chest Strap Buckle
    Mating
  • Color
    Blue
  • D Ring Locations
    Back, Side
  • Harness Material
    Proprietary Material
  • Leg Strap Buckle
    Tongue
  • Padding Or Lining
    Back Padding
  • Standards Met
    ANSI A10.32, ANSI Z359.1, OSHA 1926.502
  • Stretch Construction
    Stretchable Harness
  • Style Application
    Vest-Style

Overview

Mfr description
ACMB-TB-BDP/S/MBL MILLER AIRCORE HARNESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought