Motion
AC-TB-BDP2/3XLGN

MILLER BY HONEYWELL
AC-TB-BDP2/3XLGN

Harness - Polyester Material, Front, Side, Back D-Ring Location, Tongue Leg Strap, Green Color, XXX-Large Size, 420 lbs Weight Capacity
Mi Item #05763372
MFR #AC-TB-BDP2/3XLGN
Price$718.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
AC-TB-BDP2/3XLGN

Harness - Polyester Material, Front, Side, Back D-Ring Location, Tongue Leg Strap, Green Color, XXX-Large Size, 420 lbs Weight Capacity
Mi Item #05763372
MFR #AC-TB-BDP2/3XLGN

Mfr description
AC-TB-BDP2/3XLGN MILLER AIRCORE HARNESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$718.46/each

Specifications

Dimensions

  • Size
    XXX-Large

Details

  • Capacity
    420 lbs
  • Chest Strap Buckle
    Quick-Connect
  • Color
    Green
  • D Ring Locations
    Back, Front, Side
  • Harness Material
    Polyester
  • High Visibility Or Reflective
    No
  • Leg Strap Buckle
    Tongue
  • Padding Or Lining
    Back, Leg Padding, Shoulder
  • Shoulder Strap Buckle
    Cam
  • Standards Met
    ANSI, CSA, OSHA
  • Stretch Construction
    True
  • Style Application
    General Purpose
  • UPC_NO
    612230198381
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)