Motion
AC-QC-BDP2/3XLGN

MILLER BY HONEYWELL
AC-QC-BDP2/3XLGN

Harness - Polyester Material, Back, Hips D-Ring Location, Quick-Connect Leg Strap, Green Color, Green - 2XL/3XL in-oz Size, 420 lbs Weight Capacity
Mi Item #05763373
MFR #AC-QC-BDP2/3XLGN
Price$684.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
AC-QC-BDP2/3XLGN

Harness - Polyester Material, Back, Hips D-Ring Location, Quick-Connect Leg Strap, Green Color, Green - 2XL/3XL in-oz Size, 420 lbs Weight Capacity
Mi Item #05763373
MFR #AC-QC-BDP2/3XLGN

Mfr description
AC-QC-BDP2/3XLGN MILLER AIRCORE HARNESS
  • Unique breathable, open-core padding technology provides optimal airflow and reduces heat and moisture build-upUp to 16% less surface area than other padding used on the market; Contoured ergonomic padding design minimizes contact around a worker's neck, lower back and inner thighs to reduce chafing and irritation; Patented DuraFlex stretchable webbing provides greater flexibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$684.30/each

Specifications

Dimensions

  • Size
    Green - 2XL/3XL in-oz

Details

  • Arc Flash Or Heat Protection
    No
  • Capacity
    420 lbs
  • Chest Strap Buckle
    Quick-Connect
  • Color
    Green
  • D Ring Locations
    Back, Hips
  • Harness Material
    Polyester
  • High Visibility Or Reflective
    No
  • Leg Strap Buckle
    Quick-Connect
  • Padding Or Lining
    Back, Leg Padding, Shoulder
  • Shoulder Strap Buckle
    Cam
  • Standards Met
    ANSI A10.32, ANSI Z359.11, CSA Z259.10A, P, OSHA 1910.66, OSHA 1926.502(d)
  • UPC_NO
    612230198398
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)