Motion
AC-TB-BDP2/3XLBL

MILLER BY HONEYWELL
AC-TB-BDP2/3XLBL

Full Body Harness, 2XL/3XL, 400 lb., Blue
Mi Item #05763374
MFR #AC-TB-BDP2/3XLBL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
AC-TB-BDP2/3XLBL

Full Body Harness, 2XL/3XL, 400 lb., Blue
Mi Item #05763374
MFR #AC-TB-BDP2/3XLBL

Mfr description
AC-TB-BDP2/3XLBL MILLER AIRCORE HARNESS
  • Unique breathable, open-core padding technology provides optimal airflow and reduces heat and moisture build-upUp to 16% less surface area than other padding used on the market; Contoured ergonomic padding design minimizes contact around a worker's neck, lower back and inner thighs to reduce chafing and irritation; Patented DuraFlex stretchable webbing provides greater flexibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Blue - 2XL/3XL in-oz

Details

  • Chest Strap Buckle
    Quick-Connect
  • Color
    Blue
  • D Ring Locations
    Back, Hips
  • Leg Strap Buckle
    Tongue
  • Shoulder Strap Buckle
    Cam
  • Standards Met
    ANSI A10.32, ANSI Z359.11, CSA Z259.10A, P, OSHA 1910.66, OSHA 1926.502(d)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)