Specifications
Dimensions
- SizeSmall/Medium
Details
- Capacity400 lb
- Chest Strap BuckleQuick-Connect
- ColorBlue
- D Ring LocationsBack, Side
- Harness MaterialProprietary Material
- Leg Strap BuckleTongue
- Padding Or LiningBack Padding
- Shoulder Strap BuckleCam Buckle
- Standards MetANSI A10.32, ANSI Z359.1, OSHA 1926.502
- Stretch ConstructionStretchable Harness
- Style ApplicationVest-Style
- UPC_NO612230198640
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)