Motion
ACA-QC-D2/3XLBL

MILLER BY HONEYWELL
ACA-QC-D2/3XLBL

DuraFlex Python® ULTRA Safety Harness - Proprietary Material Material, Back, Side D-Ring Location, Quick-Connect Leg Strap, Blue Color, XXX-Large Size, 400 lb Weight Capacity
MI ITEM #05763387
MFR #ACA-QC-D2/3XLBL
Price$969.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
ACA-QC-D2/3XLBL

DuraFlex Python® ULTRA Safety Harness - Proprietary Material Material, Back, Side D-Ring Location, Quick-Connect Leg Strap, Blue Color, XXX-Large Size, 400 lb Weight Capacity
MI ITEM #05763387
MFR #ACA-QC-D2/3XLBL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$969.07/each

Specifications

Dimensions

  • Size
    XXX-Large

Details

  • Capacity
    400 lb
  • Chest Strap Buckle
    Quick-Connect
  • Color
    Blue
  • D Ring Locations
    Back, Side
  • Harness Material
    Proprietary Material
  • Leg Strap Buckle
    Quick-Connect
  • Standards Met
    ANSI A10.32, ANSI Z359.1, OSHA 1926.502
  • Stretch Construction
    Stretchable Harness
  • Style Application
    Vest-Style
  • UPC_NO
    612230198770

Overview

Mfr description
ACA-QC-D2/3XLBL MILLER AIRCORE HARNESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought