Overview
Mfr description
ACA-QC2/3XLGN MILLER AIRCORE HARNESS
- Unique breathable, open-core padding technology provides optimal airflow and reduces heat and moisture build-upUp to 16% less surface area than other padding used on the market; Contoured ergonomic padding design minimizes contact around a worker's neck, lower back and inner thighs to reduce chafing and irritation; Patented DuraFlex stretchable webbing provides greater flexibility
Specifications
- SizeGreen - 2XL/3XL in-oz
- D Ring LocationsBack
- Leg Strap BuckleQuick-Connect
- ColorGreen
- Standards MetANSI A10.32, ANSI Z359.11, CSA Z259.10A, OSHA 1910.66, OSHA 1926.502(d)
- Shoulder Strap BuckleCam
- Chest Strap BuckleQuick-Connect
- UPC_NO612230198510
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data