Motion
ACA-TB-D/UGN
Harness - Duraflex Webbing Material, Dorsal, Shoulder D-Ring Location, Tongue Leg Strap, Green Color, 400 lbs Weight Capacity
Mi Item #05763421
MFR #ACA-TB-D/UGN
Price$909.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harness - Duraflex Webbing Material, Dorsal, Shoulder D-Ring Location, Tongue Leg Strap, Green Color, 400 lbs Weight Capacity
Mi Item #05763421
MFR #ACA-TB-D/UGN

Mfr description
ACA-TB-D/UGN MILLER AIRCORE HARNESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$909.24/each

Specifications

Details

  • Capacity
    400 lbs
  • Chest Strap Buckle
    Quick-Connect
  • Color
    Green
  • D Ring Locations
    Dorsal, Shoulder
  • Harness Material
    Duraflex Webbing
  • Leg Strap Buckle
    Tongue
  • Padding Or Lining
    Yes
  • Shoulder Strap Buckle
    Cam
  • Standards Met
    ANSI, CSA, OSHA
  • Stretch Construction
    Stretchable Harness
  • Style Application
    Climbing
  • UPC_NO
    612230198312
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)