Motion
1000X
Pressure Washer - Electric Engine, Cold Water, 2.2 gal/min Flow Rate, 1000 psi Rated Pressure, 1.5 hp Rated Power, 15 A Amperage, 120 V Voltage, 50 ft Hose Length
MI ITEM #05763562
MFR #1000X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pressure Washer - Electric Engine, Cold Water, 2.2 gal/min Flow Rate, 1000 psi Rated Pressure, 1.5 hp Rated Power, 15 A Amperage, 120 V Voltage, 50 ft Hose Length
MI ITEM #05763562
MFR #1000X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1000X ROTO CART PRESSURE WASHER

Specifications

  • Water Type
    Cold Water
  • Engine Type
    Electric
  • Flow Rate
    2.2 gpm
  • Rated Pressure
    1000 psi
  • Series/System
    Roto Cart Electric Models
  • Hose Length
    50 ft
  • Rated Power
    1.5 hp
  • Amperage
    15 A
  • Voltage
    120 V
  • Manufacturer Product Page
  • Additional Details
    Roto-molded polyethylene cart-triplex plunger pump with ceramic plungers and stainless steel valves-mechanical thermal relief valve on pump-adjustable pressure-chemical injection-trigger gun-2 piece wand-multi-reg 0-60 degree spray pattern tip with Hi-Low for chemical injection-8" wheels-50' pressure hose-35' power cord with GFCI-cart tank holds 6 gallons of chemical
  • Weight
    165.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text