Motion
208X
Pressure Washer - Electric Engine, Cold Water, 8 gal/min Flow Rate, 2000 psi Rated Pressure, 10 hp Rated Power, 40 A Amperage, 230 V Voltage, 50 ft Hose Length
MI ITEM #05763564
MFR #208X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pressure Washer - Electric Engine, Cold Water, 8 gal/min Flow Rate, 2000 psi Rated Pressure, 10 hp Rated Power, 40 A Amperage, 230 V Voltage, 50 ft Hose Length
MI ITEM #05763564
MFR #208X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
208X ELECTRIC PRESSURE WASHER

Specifications

  • Water Type
    Cold Water
  • Engine Type
    Electric
  • Flow Rate
    8 gpm
  • Rated Pressure
    2000 psi
  • Series/System
    X Metal Tube Cart Electric Models
  • Hose Length
    50 ft
  • Rated Power
    10 hp
  • Amperage
    40 A
  • Voltage
    230 V
  • Manufacturer Product Page
  • Additional Details
    Triplex plunger pump with ceramic plungers and stainless steel valves-thermal relief valve on pump trigger gun-heavy duty wand-aspirating tip-totally enclosed fan cooled motor-powder coated frame-unit has to be horizontal when operated
  • Weight
    250.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text