Motion
2000XAR

CAM SPRAY
2000XAR

Pressure Washer - Electric Engine, Cold Water, 4 gal/min Flow Rate, 2000 psi Rated Pressure, 5 hp Rated Power, 26 A Amperage, 230 V Voltage, 50 ft Hose Length
MI ITEM #05763569
MFR #2000XAR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CAM SPRAY
2000XAR

Pressure Washer - Electric Engine, Cold Water, 4 gal/min Flow Rate, 2000 psi Rated Pressure, 5 hp Rated Power, 26 A Amperage, 230 V Voltage, 50 ft Hose Length
MI ITEM #05763569
MFR #2000XAR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2000XAR ELECTRIC PRESSURE WASHER

Specifications

  • Water Type
    Cold Water
  • Engine Type
    Electric
  • Flow Rate
    4 gpm
  • Rated Pressure
    2000 psi
  • Series/System
    X Metal Tube Cart Electric Models
  • Hose Length
    50 ft
  • Rated Power
    5 hp
  • Amperage
    26 A
  • Voltage
    230 V
  • Manufacturer Product Page
  • Additional Details
    Powder coated tube frame cart with wand/hose rack-10" tires-3 gallon chemical tank-triplex plunger pump with ceramic plungers and stainless steel valves-mechanical thermal relief valve on pump-adjustable pressure-chemical injection-trigger gun-36" wand-interchangeable tips in 0, 15, 25 and 40 degree pressure nozzles and soap tip-50' pressure hose-totally enclosed fan cooled motor-35' power cord with GFCI
  • Weight
    200.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought