Cam Spray 2000WM/SSM3
Cam Spray
2000WM/SSM3
Pressure Washer - Electric Engine, Cold Water, 4 gal/min Flow Rate, 2000 psi Rated Pressure, 5 hp Rated Power, 15 A Amperage, 230 V Voltage, 50 ft Hose Length
MI ITEM #05763573
MFR #2000WM/SSM3
List Price
$7,577.65
/each
List Price
$7,577.65
/each
Cam Spray
2000WM/SSM3
Pressure Washer - Electric Engine, Cold Water, 4 gal/min Flow Rate, 2000 psi Rated Pressure, 5 hp Rated Power, 15 A Amperage, 230 V Voltage, 50 ft Hose Length
MI ITEM #05763573
MFR #2000WM/SSM3
Cam Spray 2000WM/SSM3
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Cam Spray
2000WM/SSM3

Pressure Washer - Electric Engine, Cold Water, 4 gal/min Flow Rate, 2000 psi Rated Pressure, 5 hp Rated Power, 15 A Amperage, 230 V Voltage, 50 ft Hose Length
MI ITEM #05763573
MFR #2000WM/SSM3

Availability:
Factory Order
List Price
$7,577.65
/each
List Price
$7,577.65
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
2000WM /SSM3 ELEC. WALL MT. PRESS. WSHR

Specifications

Additional Details
Stainless steel frame with wand/hose rack-triplex plunger pump with ceramic plungers and stainless steel valves-mechanical thermal relief valve on pump-chemical injection-trigger gun-dual wand with side handle and soap tip-interchangeable tips in 0, 15, 25 and 40 degree pressure nozzles-50' pressure hose-totally enclosed fan cooled motor-10' power cord to be wired directly into circuit protected by a GFCI breaker
Amperage
15 A
Engine Type
Electric, Electric
Flow Rate
4 gpm, 4 gpm
Hose Length
50 ft, 50 ft
Manufacturer Product Page
Rated Power
5 hp
Rated Pressure
2000 psi, 2000 psi
Series/System
Wall Mount Electric Models, Wall Mount Electric Models
Voltage
230 V
Water Type
Cold Water, Cold Water

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data