Motion
3050XS

CAM SPRAY
3050XS

Pressure Washer - Electric Engine, Cold Water, 5 gal/min Flow Rate, 3000 psi Rated Pressure, 10 hp Rated Power, 40 A Amperage, 230 V Voltage, 50 ft Hose Length
MI ITEM #05763578
MFR #3050XS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CAM SPRAY
3050XS

Pressure Washer - Electric Engine, Cold Water, 5 gal/min Flow Rate, 3000 psi Rated Pressure, 10 hp Rated Power, 40 A Amperage, 230 V Voltage, 50 ft Hose Length
MI ITEM #05763578
MFR #3050XS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Length
    50 ft
  • Weight
    250.00 lbs

Details

  • Additional Details
    Triplex plunger pump with ceramic plungers and stainless steel valves-thermal relief valve on pump-adjustable pressure-chemical injection-trigger gun-heavy duty wand-interchangeable tips in 0, 15, 25 and 40 dgree pressure nozzles and soap tip-totally enclosed fan cooled motor-powder coated frame-unit has to be horizontal when operated
  • Amperage
    40 A
  • Engine Type
    Electric
  • Flow Rate
    5 gpm
  • Manufacturer Product Page
  • Rated Power
    10 hp
  • Rated Pressure
    3000 psi
  • Series/System
    X Metal Tube Cart Electric Models
  • Voltage
    230 V
  • Water Type
    Cold Water

Overview

Mfr description
3050XS ELECTRIC PRESSURE WASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought