Motion
1500AMXDE

CAM SPRAY
1500AMXDE

Pressure Washer - Electric Engine, Cold Water, 2 gal/min Flow Rate, 1450 psi Rated Pressure, 2 hp Rated Power, 20 A Amperage, 120 V Voltage, 50 ft Hose Length
MI ITEM #05763585
MFR #1500AMXDE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CAM SPRAY
1500AMXDE

Pressure Washer - Electric Engine, Cold Water, 2 gal/min Flow Rate, 1450 psi Rated Pressure, 2 hp Rated Power, 20 A Amperage, 120 V Voltage, 50 ft Hose Length
MI ITEM #05763585
MFR #1500AMXDE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1500AMXDE ROTO CART PRESSURE WASHER

Specifications

  • Water Type
    Cold Water
  • Engine Type
    Electric
  • Flow Rate
    2 gpm
  • Rated Pressure
    1450 psi
  • Series/System
    MX Cart Electric Models
  • Hose Length
    50 ft
  • Rated Power
    2 hp
  • Amperage
    20 A
  • Voltage
    120 V
  • Manufacturer Product Page
  • Additional Details
    Powder coated metal frame with hose and wand holder-triplex plunger pump-mechanical thermal relief valve on pump-adjustable pressure-dual chemical injection with control valve to allow you to choose the chemical and vary the injection rate-trigger gun-2 piece wand-interchangeable tips in 0, 15, 25 and 40 degree pressure nozzles and soap tip-totally enclosed fan cooled motor-50' pressure hose-cart will hold 2 containers of chemical-35' power cord with GFCI
  • Weight
    165.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text