Motion
07536

3M
07536

07536 Scotch-Brite(Tm) Roloc(Tm) Body Man'S Bristle Disc 07536 2 In 36
Mi Item #05763630
MFR #07536
Price$19.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07536

07536 Scotch-Brite(Tm) Roloc(Tm) Body Man'S Bristle Disc 07536 2 In 36
Mi Item #05763630
MFR #07536

Mfr description
07536 SCOTCH-BRITE(TM) ROLOC(TM) BODY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Molded, abrasive-filled bristles strip, deburr, blend, finish, polish, clean, and remove coatings more effectively, with less pressure than wire brushes
  • Proprietary 3M™ Ceramic Abrasive Grain provides aggressive cutting and consistent finish quality throughout the life of the disc
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.59/each

Specifications

Dimensions

  • Diameter
    2.0000 in

Details

  • Abrasive Material
    Ceramic
  • Bristle Material
    Polymer
  • Bristle Type
    Straight
  • Brush Color
    Purple
  • Color
    Purple
  • Grit Number
    36
  • Industry Use
    Metalworking, Health and Safety
  • Manufacturer Stock Number
    00051131075368
  • Manufacturer Upc Number
    00051131075368
  • Max Rpm
    25000 rpm
  • Product Type
    Bristle Discs
  • UPC_NO
    00051131075368
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)