Motion
07540 SCOTCH-BRITE(TM) ROLOC(TM) BODY MAN'S BRISTLE DISC 07540 1 IN 36

3M
07540 SCOTCH-BRITE(TM) ROLOC(TM) BODY MAN'S BRISTLE DISC 07540 1 IN 36

Ceramic Abrasive Material, Purple Color
MI ITEM #05763632
MFR #07540 SCOTCH-BRITE(TM) ROLOC(TM) BODY MAN'S BRISTLE DISC 07540 1 IN 36
List Price$12.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07540 SCOTCH-BRITE(TM) ROLOC(TM) BODY MAN'S BRISTLE DISC 07540 1 IN 36

Ceramic Abrasive Material, Purple Color
MI ITEM #05763632
MFR #07540 SCOTCH-BRITE(TM) ROLOC(TM) BODY MAN'S BRISTLE DISC 07540 1 IN 36

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$12.36/each for your price

Overview

Mfr description
07540 SCOTCH-BRITE(TM) ROLOC(TM) BODY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Molded, abrasive-filled bristles strip, deburr, blend, finish, polish, clean, and remove coatings more effectively, with less pressure than wire brushes
  • Proprietary 3M™ Ceramic Abrasive Grain provides aggressive cutting and consistent finish quality throughout the life of the disc
  • Flexible bristles require less pressure than wire brushes and conform to contours, even on complex parts
  • Bristle spacing is ideal for coating removal and other high-loading substances
  • Contains no wire filaments for improved safety

Specifications

  • Abrasive Material
    Ceramic
  • Color
    Purple
  • Manufacturer Upc Number
    00051131075405
  • UPC_NO
    00051131075405

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought