Motion
11817-00000-20

3M
11817-00000-20

Virtua™ Safety Glasses - Scratch Resistant, Amber Lens, Polycarbonate, Universal in-oz Size
Mi Item #05763656
MFR #11817-00000-20
Price$3.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
11817-00000-20

Virtua™ Safety Glasses - Scratch Resistant, Amber Lens, Polycarbonate, Universal in-oz Size
Mi Item #05763656
MFR #11817-00000-20

Mfr description
11817 VIRTUA(TM) AP PROTECTIVE EYEWEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Integrated side-shields provide additional protection
  • Wraparound design provides extended eye protection and unobstructed viewing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.45/each

Specifications

Dimensions

  • Size
    Universal in-oz
  • Weight
    1.552 lb

Details

  • Additional Details
    Hard Coated Lenses
  • Comfort Features
    Lightweight
  • Frame Color
    Amber
  • Frame Style
    Frameless
  • Frame Temple Material
    Plastic
  • Group & Class
    Economy
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Amber
  • Lens Marking
    Z87+U6
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    11817-00000-20
  • Manufacturer Upc Number
    10078371118171
  • Series
    Virtua(TM) AP
  • Standards Met
    ANSI Z87.1-2010
  • Type
    Safety Glasses
  • UPC_NO
    10078371118171
  • UV Protection
    99.90 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)