1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
16745 CLOTH BELT 577F 3/4 IN X 20-1/2 IN 60 YF-WEIGHT FULLFLEX
3M™ Cloth Belt 577F, 60 YF-weight, 3/4 in x 20-1/2 in, Fabri-lok, Full-flex, 200 per case
MI ITEM #
05763679
MFR #
16745 CLOTH BELT 577F 3/4 IN X 20-1/2 IN 60 YF-WEIGHT FULLFLEX
Price
$3.81
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Sanding Belts and Rolls
Sanding Belts
3M 16745 CLOTH BELT 577F 3/4 IN X 20-1/2 IN 60 YF-WEIGHT FULLFLEX
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
16745 CLOTH BELT 577F 3/4 IN X 20-1/2 IN 60 YF-WEIGHT FULLFLEX
3M™ Cloth Belt 577F, 60 YF-weight, 3/4 in x 20-1/2 in, Fabri-lok, Full-flex, 200 per case
MI ITEM #
05763679
MFR #
16745 CLOTH BELT 577F 3/4 IN X 20-1/2 IN 60 YF-WEIGHT FULLFLEX
Mfr description
16745 CLOTH BELT 577F 3/4 IN X 20-1/2
For industrial/occupational use only. Not for consumer sale or use.
Alumina zirconia mineral with grinding aid provides more cutting power than aluminum oxide
Heavyweight cloth backing provides durability in high-production operations
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3
.81
/each
Add to Cart
Specifications
Dimensions
Overall Length
20.5 in
Overall Width
0.75 in
Details
Abrasive Material
Alumina Zirconia
Color
Green
Manufacturer Stock Number
60440258477
Manufacturer Upc Number
00051125167451
UPC_NO
00051125167451
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items