Motion
7000029457

3M HEALTH CARE
7000029457

3M™ NB Series Filter Bag NB0001EES2C, 32 in, 1 um NOM, Polyester, 50/Case
MI ITEM #05763685
MFR #7000029457
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7000029457

3M™ NB Series Filter Bag NB0001EES2C, 32 in, 1 um NOM, Polyester, 50/Case
MI ITEM #05763685
MFR #7000029457

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
18090 NB0001EES2C NOMINAL BAG LF BAG
  • For industrial/occupational use only. Not for consumer sale or use.
  • Inside-Outside Flow Configuration, effectively captures contaminants on the inside
  • Low unit-cost bags are collapsible for easy handling
  • Material has the ability to handle viscous fluids
  • Welded seams and thermally treated exterior surfaces for control of fiber migration
  • Manufacturing processes do not include the use of silicone or adhesives for greater purity of filtered media

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought