Motion
19076 CLOTH BELT 577F 3/4 IN X 18 IN 80 YF-WEIGHT FULLFLEX

3M
19076 CLOTH BELT 577F 3/4 IN X 18 IN 80 YF-WEIGHT FULLFLEX

3M™ Cloth Belt 577F, 80 YF-weight, 3/4 in x 18 in, Fabri-lok, Full-flex, 50 per inner, 200 per case
MI ITEM #05763733
MFR #19076 CLOTH BELT 577F 3/4 IN X 18 IN 80 YF-WEIGHT FULLFLEX
Price$3.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
19076 CLOTH BELT 577F 3/4 IN X 18 IN 80 YF-WEIGHT FULLFLEX

3M™ Cloth Belt 577F, 80 YF-weight, 3/4 in x 18 in, Fabri-lok, Full-flex, 50 per inner, 200 per case
MI ITEM #05763733
MFR #19076 CLOTH BELT 577F 3/4 IN X 18 IN 80 YF-WEIGHT FULLFLEX

Mfr description
19076 CLOTH BELT 577F 3/4 IN X 18 IN 80
  • For industrial/occupational use only. Not for consumer sale or use.
  • Alumina zirconia mineral with grinding aid provides more cutting power than aluminum oxide
  • Heavyweight cloth backing provides durability in high-production operations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.45/each

Specifications

Dimensions

  • Backing Weight
    YF
  • Overall Length
    18 in
  • Overall Width
    0.75 in

Details

  • Abrasive Material
    Alumina Zirconia
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Color
    Green
  • Grade
    Medium
  • Grit Number
    80
  • Manufacturer Stock Number
    60440258493
  • Manufacturer Upc Number
    00051125190763
  • UPC_NO
    00051125190763

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)