Motion
7000000353

3M
7000000353

3M™ Utility Cloth Sheet 314D, 9 in x 11 in P280 J-weight, 50 per inner 250 per case
Mi Item #05763735
MFR #7000000353
Price$3.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000000353

3M™ Utility Cloth Sheet 314D, 9 in x 11 in P280 J-weight, 50 per inner 250 per case
Mi Item #05763735
MFR #7000000353

Mfr description
19765 UTILITY CLOTH SHEET 314D 9 IN X
  • For industrial/occupational use only. Not for consumer sale or use.
  • Finishes contours, deburrs, removes rust
  • Versatile, durable sheet performs on metal, wood and plastic surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.05/each

Specifications

Dimensions

  • Overall Length
    11 in
  • Overall Width
    9.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Manufacturer Upc Number
    00051115197659
  • UPC_NO
    00051115197659
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)