Motion
19774 UTILITY CLOTH SHEET 314D 9 IN X 11 IN P50 X-WEIGHT

3M
19774 UTILITY CLOTH SHEET 314D 9 IN X 11 IN P50 X-WEIGHT

3M™ Utility Cloth Sheet 314D, 9 in x 11 in P50 X-weight, 50 per inner 250 per case
MI ITEM #05763736
MFR #19774 UTILITY CLOTH SHEET 314D 9 IN X 11 IN P50 X-WEIGHT
List Price$4.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
19774 UTILITY CLOTH SHEET 314D 9 IN X 11 IN P50 X-WEIGHT

3M™ Utility Cloth Sheet 314D, 9 in x 11 in P50 X-weight, 50 per inner 250 per case
MI ITEM #05763736
MFR #19774 UTILITY CLOTH SHEET 314D 9 IN X 11 IN P50 X-WEIGHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.19/each for your price

Overview

Mfr description
19774 UTILITY CLOTH SHEET 314D 9 IN X
  • For industrial/occupational use only. Not for consumer sale or use.
  • Finishes contours, deburrs, removes rust
  • Versatile, durable sheet performs on metal, wood and plastic surfaces
  • Cloth backing is both flexible and durable enough for machine use
  • Tear sheets by hand for convenient sizing and reduced waste

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    50
  • Grade
    Coarse
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Manufacturer Stock Number
    00051115197741
  • Manufacturer Upc Number
    00051115197741
  • UPC_NO
    00051115197741
  • Overall Length
    11 in
  • Overall Width
    9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text