Motion
19775 UTILITY CLOTH SHEET 314D 9 IN X 11 IN P40 X-WEIGHT

3M
19775 UTILITY CLOTH SHEET 314D 9 IN X 11 IN P40 X-WEIGHT

Sanding or Finishing Sheet - Aluminum Oxide Material, 11.0000 in Long, 9.0000 in Wide, P40 Grit
Mi Item #05763737
MFR #19775 UTILITY CLOTH SHEET 314D 9 IN X 11 IN P40 X-WEIGHT
Price$4.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
19775 UTILITY CLOTH SHEET 314D 9 IN X 11 IN P40 X-WEIGHT

Sanding or Finishing Sheet - Aluminum Oxide Material, 11.0000 in Long, 9.0000 in Wide, P40 Grit
Mi Item #05763737
MFR #19775 UTILITY CLOTH SHEET 314D 9 IN X 11 IN P40 X-WEIGHT

Mfr description
19775 UTILITY CLOTH SHEET 314D 9 IN X
  • For industrial/occupational use only. Not for consumer sale or use.
  • Finishes contours, deburrs, removes rust
  • Versatile, durable sheet performs on metal, wood and plastic surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.48/each

Specifications

Dimensions

  • Backing Weight
    J-wt
  • Overall Length
    11 in
  • Overall Width
    9 in
  • Sheet Length
    11.0000 in
  • Sheet Width
    9.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Deburring, Finishing, Surface Preparation
  • Backing Material
    Cloth
  • Grit Number
    P40
  • Manufacturer Stock Number
    00051115197758
  • Manufacturer Upc Number
    00051115197758
  • UPC_NO
    00051115197758
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)