Motion
7000118507

3M
7000118507

Sanding or Finishing Sheet - Aluminum Oxide Material, P280 Grit
Mi Item #05763738
MFR #7000118507
Price$71.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000118507

Sanding or Finishing Sheet - Aluminum Oxide Material, P280 Grit
Mi Item #05763738
MFR #7000118507

Mfr description
19785 UTILITY CLOTH ROLL 314D 1 IN X 50
  • For industrial/occupational use only. Not for consumer sale or use.
  • Versatile aluminum oxide abrasive roll can be used on metal, wood, and plastic
  • Cloth backing is both flexible and durable to withstand heavy use
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.67/each

Specifications

Dimensions

  • Backing Weight
    J Weight
  • Overall Length
    150 ft
  • Overall Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Deburring, Finishing, Surface Preparation
  • Backing Material
    Cloth
  • Coat Density
    Closed Coat
  • Grit Number
    P280
  • Manufacturer Stock Number
    00051115197857
  • Manufacturer Upc Number
    00051115197857
  • Material
    Aluminum Oxide
  • UPC_NO
    00051115197857
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)