Motion
20025 ROLOC(TM) DISC 988R, 3 IN X NH 36

3M
20025 ROLOC(TM) DISC 988R, 3 IN X NH 36

Sanding Disc - 3 in Disc Diameter, Ceramic Abrasive Material, Nylon Backing Material, 36 Grit, Brown Color
MI ITEM #05763740
MFR #20025 ROLOC(TM) DISC 988R, 3 IN X NH 36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
20025 ROLOC(TM) DISC 988R, 3 IN X NH 36

Sanding Disc - 3 in Disc Diameter, Ceramic Abrasive Material, Nylon Backing Material, 36 Grit, Brown Color
MI ITEM #05763740
MFR #20025 ROLOC(TM) DISC 988R, 3 IN X NH 36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    3 in

Details

  • Abrasive Material
    Ceramic
  • Abrasive Type
    Closed Coat
  • Backing Material
    Nylon
  • Color
    Brown
  • Grit Number
    36
  • Manufacturer Stock Number
    60440098808
  • Manufacturer Upc Number
    00051141200255
  • Mounting Type
    TR
  • UPC_NO
    00051141200255

Overview

Mfr description
20025 ROLOC(TM) DISC 988R, 3 IN X NH 36
  • For industrial/occupational use only. Not for consumer sale or use.
  • The unique single-piece construction eliminates button delamination and enhance disc performance
  • Discs are available in 2 inch and 3 inch diameters to tackle jobs in small areas
  • Tough nylon backing provides durability and long life
  • Great for grinding, light grinding and deburring on mild steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought