Motion
20369 CROSS PAD 747D 1-1/2 IN X 1-1/2 IN X 1/2 IN 80 X-WEIGHT 100 PER CASE

3M
20369 CROSS PAD 747D 1-1/2 IN X 1-1/2 IN X 1/2 IN 80 X-WEIGHT 100 PER CASE

3M™ Cross Pad 747D, 1-1/2 in x 1-1/2 in x 1/2 in, 80 X-weight, 100 per case
MI ITEM #05763752
MFR #20369 CROSS PAD 747D 1-1/2 IN X 1-1/2 IN X 1/2 IN 80 X-WEIGHT 100 PER CASE
Price$5.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
20369 CROSS PAD 747D 1-1/2 IN X 1-1/2 IN X 1/2 IN 80 X-WEIGHT 100 PER CASE

3M™ Cross Pad 747D, 1-1/2 in x 1-1/2 in x 1/2 in, 80 X-weight, 100 per case
MI ITEM #05763752
MFR #20369 CROSS PAD 747D 1-1/2 IN X 1-1/2 IN X 1/2 IN 80 X-WEIGHT 100 PER CASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.91/each

Specifications

Dimensions

  • Length
    1.5 in
  • Weight
    0.017 lb
  • Width
    1.5 in

Details

  • Abrasive Material
    Ceramic
  • Application
    - Deburring - Finishing - Polishing - Grinding - Cleaning
  • Color
    Orange
  • Manufacturer Stock Number
    60440127417
  • Manufacturer Upc Number
    00051141203690
  • UPC_NO
    00051141203690

Overview

Mfr description
20369 CROSS PAD 747D 1-1/2 IN X 1-1/2
  • For industrial/occupational use only. Not for consumer sale or use.
  • Cool running
  • Long life
  • Fast cutting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought