Motion
20375 CROSS PAD 747D 2 IN X 2 IN X 3/4 IN 80 X-WEIGHT 100 PER CASE

3M
20375 CROSS PAD 747D 2 IN X 2 IN X 3/4 IN 80 X-WEIGHT 100 PER CASE

3M™ Cross Pad 747D, 2 in x 2 in x 3/4 in in, 80 X-weight, 100 per case
MI ITEM #05763754
MFR #20375 CROSS PAD 747D 2 IN X 2 IN X 3/4 IN 80 X-WEIGHT 100 PER CASE
List Price$8.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
20375 CROSS PAD 747D 2 IN X 2 IN X 3/4 IN 80 X-WEIGHT 100 PER CASE

3M™ Cross Pad 747D, 2 in x 2 in x 3/4 in in, 80 X-weight, 100 per case
MI ITEM #05763754
MFR #20375 CROSS PAD 747D 2 IN X 2 IN X 3/4 IN 80 X-WEIGHT 100 PER CASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.67/each for your price

Overview

Mfr description
20375 CROSS PAD 747D 2 IN X 2 IN X 3/4
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Material
    Ceramic
  • Color
    Orange
  • Application
    - Cleaning - Grinding - Deburring - Polishing - Finishing
  • Manufacturer Upc Number
    00051141203751
  • UPC_NO
    00051141203751
  • Length
    2 in
  • Weight
    0.025 lb
  • Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text