Motion
20628 ROLOC(TM) DISC 988R, 2 IN X NH 50

3M
20628 ROLOC(TM) DISC 988R, 2 IN X NH 50

Sanding Disc - 2 in Disc Diameter, Ceramic Abrasive Material, Nylon Backing Material, 50 Grit, Green Color
MI ITEM #05763763
MFR #20628 ROLOC(TM) DISC 988R, 2 IN X NH 50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
20628 ROLOC(TM) DISC 988R, 2 IN X NH 50

Sanding Disc - 2 in Disc Diameter, Ceramic Abrasive Material, Nylon Backing Material, 50 Grit, Green Color
MI ITEM #05763763
MFR #20628 ROLOC(TM) DISC 988R, 2 IN X NH 50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
20628 ROLOC(TM) DISC 988R, 2 IN X NH 50
  • For industrial/occupational use only. Not for consumer sale or use.
  • The unique single-piece construction eliminates button delamination and enhance disc performance
  • Discs are available in 2 inch and 3 inch diameters to tackle jobs in small areas
  • Tough nylon backing provides durability and long life
  • Great for grinding, light grinding and deburring on mild steel

Specifications

  • Disc Diameter
  • Grit Number
    50
  • Abrasive Type
    Closed Coat
  • Abrasive Material
    Ceramic
  • Backing Material
    Nylon
  • Color
    Green
  • Manufacturer Stock Number
    60440125403
  • Manufacturer Upc Number
    00051141206288
  • UPC_NO
    00051141206288
  • Mounting Type
    TR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text