Motion
7010308203

3M
7010308203

Portable Utility Cloth Roll - P80 Grit, Aluminum Oxide, 1 in Wide , 12 yd Long
Mi Item #05763794
MFR #7010308203
Price$29.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010308203

Portable Utility Cloth Roll - P80 Grit, Aluminum Oxide, 1 in Wide , 12 yd Long
Mi Item #05763794
MFR #7010308203

Mfr description
20964 PORTABLE UTILITY CLOTH ROLL 314D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast-cutting aluminum oxide abrasive strips can be used on metal, wood, and plastic
  • Backing is flexible and durable enough for machine use
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.24/each

Specifications

Dimensions

  • Backing Weight
    J Weight
  • Overall Length
    12 yd
  • Overall Width
    1 in
  • Roll Length
    12 yd
  • Roll Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Aluminum Oxide
  • Backing Material
    Cloth
  • Color
    Red
  • Grade
    P80
  • Grit Number
    P80
  • Manufacturer Upc Number
    00051141209647
  • Number Of Pieces
    5
  • UPC_NO
    00051141209647
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)