Motion
23664 TRIZACT(TM) CLOTH BELT 217EA 4 IN X 84 IN A45 JE-WEIGHT FULLFLEX

3M
23664 TRIZACT(TM) CLOTH BELT 217EA 4 IN X 84 IN A45 JE-WEIGHT FULLFLEX

3M™ Trizact™ Cloth Belt 217EA, A45 JE-weight, 4 in x 84 in, Film-lok, Full-flex, 50 per case
MI ITEM #05763800
MFR #23664 TRIZACT(TM) CLOTH BELT 217EA 4 IN X 84 IN A45 JE-WEIGHT FULLFLEX
List Price$40.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
23664 TRIZACT(TM) CLOTH BELT 217EA 4 IN X 84 IN A45 JE-WEIGHT FULLFLEX

3M™ Trizact™ Cloth Belt 217EA, A45 JE-weight, 4 in x 84 in, Film-lok, Full-flex, 50 per case
MI ITEM #05763800
MFR #23664 TRIZACT(TM) CLOTH BELT 217EA 4 IN X 84 IN A45 JE-WEIGHT FULLFLEX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.33/each for your price

Overview

Mfr description
23664 TRIZACT(TM) CLOTH BELT 217EA 4 IN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Microreplicated pyramids wear away to continually expose fresh mineral for a consistent cut throughout the life of the belt
  • Flexible JE-weight cotton cloth backing flows over contoured surfaces for consistent finishing
  • Consistency and long abrasive life make this belt great for use in robotic applications
  • For intermediate finishing and fine polishing prior to plating or buffing
  • Ideal for light pressure applications, allows abrasive to break down and maintain cut and produce consistent finishes
  • Produces finer finishes than conventional coated abrasives
  • Grinding aid helps prevent heat-related warping and discoloration

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Stock Number
    60440122830
  • Manufacturer Upc Number
    00051125236645
  • UPC_NO
    00051125236645
  • Overall Length
    84 in
  • Overall Width
    4 in
  • Color
    Beige

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought