Motion
7010361200

3M
7010361200

Belt - Aluminum Oxide Material, 60.0000 in Belt Length, 1.0000 in Belt Width
MI ITEM #05763829
MFR #7010361200
Your Price$14.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010361200

Belt - Aluminum Oxide Material, 60.0000 in Belt Length, 1.0000 in Belt Width
MI ITEM #05763829
MFR #7010361200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.57/each(List $17.49)

Overview

Mfr description
27051 TRIZACT(TM) CLOTH BELT 237AA 1 IN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Self-sharpening pyramids start sharp, stay sharp, and run cooler than conventional abrasives
  • Flexible backing for consistent finish over contours
  • Three-dimensional design enables very consistent finishes throughout the abrasive life in robotic applications
  • For intermediate finishing and fine polishing prior to plating or buffing
  • Ideal for intermediate finishing and fine polishing prior to plating or buffing
  • Produces finer finishes than conventional electrostatically coated abrasives

Specifications

  • Application
    Finishing, Grinding, Polishing, Sanding
  • Abrasive Material
    Aluminum Oxide
  • Belt Length
    60 in
  • Belt Width
    1 in
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Manufacturer Stock Number
    60440146516
  • Manufacturer Upc Number
    00051115270512
  • UPC_NO
    00051115270512
  • Product Types
    Cloth Belt
  • Overall Length
    60 in
  • Overall Width
    1 in
  • Color
    Gray
  • Package Quantity
    200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text