Motion
27350 SQUARE PAD 341D 2 IN X 2 IN X 1/2 IN 60 X-WEIGHT

3M
27350 SQUARE PAD 341D 2 IN X 2 IN X 1/2 IN 60 X-WEIGHT

3M™ Square Pad 341D, 2 in x 2 in x 1/2 in, 60 X-weight, 50 per inner 100 per case
Mi Item #05763846
MFR #27350 SQUARE PAD 341D 2 IN X 2 IN X 1/2 IN 60 X-WEIGHT
Price$13.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27350 SQUARE PAD 341D 2 IN X 2 IN X 1/2 IN 60 X-WEIGHT

3M™ Square Pad 341D, 2 in x 2 in x 1/2 in, 60 X-weight, 50 per inner 100 per case
Mi Item #05763846
MFR #27350 SQUARE PAD 341D 2 IN X 2 IN X 1/2 IN 60 X-WEIGHT

Mfr description
27350 SQUARE PAD 341D 2 IN X 2 IN X 1/2
  • For industrial/occupational use only. Not for consumer sale or use.
  • Mandrel use increases range and versatility
  • Ideal for deburring and finishing channels, fillet welds and corners
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.36/each

Specifications

Dimensions

  • Overall Length
    2 in
  • Overall Thickness
    0.5 in
  • Overall Width
    2 in
  • Weight
    0.108 lb

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Manufacturer Stock Number
    00051141273501
  • Manufacturer Upc Number
    00051141273501
  • UPC_NO
    00051141273501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)