Motion
27353 SQUARE PAD 341D 2 IN X 2 IN X 3/8 IN 60 X-WEIGHT

3M
27353 SQUARE PAD 341D 2 IN X 2 IN X 3/8 IN 60 X-WEIGHT

3M™ Square Pad 341D, 2 in x 2 in x 3/8 in, 60 X-weight, 50 per inner 100 per case
MI ITEM #05763849
MFR #27353 SQUARE PAD 341D 2 IN X 2 IN X 3/8 IN 60 X-WEIGHT
List Price$13.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27353 SQUARE PAD 341D 2 IN X 2 IN X 3/8 IN 60 X-WEIGHT

3M™ Square Pad 341D, 2 in x 2 in x 3/8 in, 60 X-weight, 50 per inner 100 per case
MI ITEM #05763849
MFR #27353 SQUARE PAD 341D 2 IN X 2 IN X 3/8 IN 60 X-WEIGHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.36/each for your price

Overview

Mfr description
27353 SQUARE PAD 341D 2 IN X 2 IN X 3/8
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Application
    - Cleaning - Grinding - Polishing - Deburring - Finishing
  • Manufacturer Upc Number
    00051141273532
  • UPC_NO
    00051141273532
  • Length
    2 in
  • Weight
    0.03 lb
  • Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text