1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
27354 SQUARE PAD 341D 2 IN X 2 IN X 3/8 IN 80 X-WEIGHT
3M™ Square Pad 341D, 2 in x 2 in x 3/8 in, 80 X-weight, 50 per inner 100 per case
MI ITEM #
05763851
MFR #
27354 SQUARE PAD 341D 2 IN X 2 IN X 3/8 IN 80 X-WEIGHT
Price
$13.36
/each
Qty
Add to Cart
Previous Page
Home
3M 27354 SQUARE PAD 341D 2 IN X 2 IN X 3/8 IN 80 X-WEIGHT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
27354 SQUARE PAD 341D 2 IN X 2 IN X 3/8 IN 80 X-WEIGHT
3M™ Square Pad 341D, 2 in x 2 in x 3/8 in, 80 X-weight, 50 per inner 100 per case
MI ITEM #
05763851
MFR #
27354 SQUARE PAD 341D 2 IN X 2 IN X 3/8 IN 80 X-WEIGHT
Mfr description
27354 SQUARE PAD 341D 2 IN X 2 IN X 3/8
For industrial/occupational use only. Not for consumer sale or use.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$13
.36
/each
Add to Cart
Specifications
Dimensions
Length
2 in
Weight
0.03 lb
Width
2 in
Details
Abrasive Material
Aluminum Oxide
Application
- Deburring - Polishing - Cleaning - Finishing - Grinding
Color
Brown
Manufacturer Upc Number
00051141273549
UPC_NO
00051141273549
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items