Motion
27357 SQUARE PAD 341D 3 IN X 3 IN X 1/2 IN 80 X-WEIGHT

3M
27357 SQUARE PAD 341D 3 IN X 3 IN X 1/2 IN 80 X-WEIGHT

3M™ Square Pad 341D, 3 in x 3 in x 1/2 in, 80 X-weight, 50 per inner 100 per case
MI ITEM #05763854
MFR #27357 SQUARE PAD 341D 3 IN X 3 IN X 1/2 IN 80 X-WEIGHT
List Price$16.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27357 SQUARE PAD 341D 3 IN X 3 IN X 1/2 IN 80 X-WEIGHT

3M™ Square Pad 341D, 3 in x 3 in x 1/2 in, 80 X-weight, 50 per inner 100 per case
MI ITEM #05763854
MFR #27357 SQUARE PAD 341D 3 IN X 3 IN X 1/2 IN 80 X-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.75/each for your price

Overview

Mfr description
27357 SQUARE PAD 341D 3 IN X 3 IN X 1/2
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Application
    - Finishing - Grinding - Cleaning - Deburring - Polishing
  • Manufacturer Upc Number
    00051141273570
  • UPC_NO
    00051141273570
  • Length
    3 in
  • Weight
    0.052 lb
  • Width
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought