Motion
27361 SQUARE PAD 747D 2 IN X 2 IN X 1/2 IN P120 X-WEIGHT

3M
27361 SQUARE PAD 747D 2 IN X 2 IN X 1/2 IN P120 X-WEIGHT

3M™ Square Pad 747D, 2 in x 2 in x 1/2 in, P120 X-weight, 50 per inner 100 per case
Mi Item #05763858
MFR #27361 SQUARE PAD 747D 2 IN X 2 IN X 1/2 IN P120 X-WEIGHT
Price$15.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27361 SQUARE PAD 747D 2 IN X 2 IN X 1/2 IN P120 X-WEIGHT

3M™ Square Pad 747D, 2 in x 2 in x 1/2 in, P120 X-weight, 50 per inner 100 per case
Mi Item #05763858
MFR #27361 SQUARE PAD 747D 2 IN X 2 IN X 1/2 IN P120 X-WEIGHT

Mfr description
27361 SQUARE PAD 747D 2 IN X 2 IN X 1/2
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.51/each

Specifications

Dimensions

  • Length
    2 in
  • Weight
    0.119 lb
  • Width
    2 in

Details

  • Abrasive Material
    Ceramic
  • Application
    - Finishing - Polishing - Deburring - Grinding - Cleaning
  • Color
    Orange
  • Manufacturer Upc Number
    00051141273617
  • UPC_NO
    00051141273617
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)