Motion
27366 SQUARE PAD 747D 3 IN X 3 IN X 1/2 IN 80 X-WEIGHT

3M
27366 SQUARE PAD 747D 3 IN X 3 IN X 1/2 IN 80 X-WEIGHT

3M™ Square Pad 747D, 3 in x 3 in x 1/2 in, 80 X-weight, 50 per inner 100 per case
Mi Item #05763863
MFR #27366 SQUARE PAD 747D 3 IN X 3 IN X 1/2 IN 80 X-WEIGHT
Price$24.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27366 SQUARE PAD 747D 3 IN X 3 IN X 1/2 IN 80 X-WEIGHT

3M™ Square Pad 747D, 3 in x 3 in x 1/2 in, 80 X-weight, 50 per inner 100 per case
Mi Item #05763863
MFR #27366 SQUARE PAD 747D 3 IN X 3 IN X 1/2 IN 80 X-WEIGHT

Mfr description
27366 SQUARE PAD 747D 3 IN X 3 IN X 1/2
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.09/each

Specifications

Dimensions

  • Length
    3 in
  • Weight
    0.168 lb
  • Width
    3 in

Details

  • Abrasive Material
    Ceramic
  • Application
    - Grinding - Deburring - Cleaning - Polishing - Finishing
  • Color
    Orange
  • Manufacturer Upc Number
    00051141273662
  • UPC_NO
    00051141273662
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)