Motion
27368 CROSS PAD 341D 1 IN X 1 IN X 3/8 IN 60 X-WEIGHT

3M
27368 CROSS PAD 341D 1 IN X 1 IN X 3/8 IN 60 X-WEIGHT

3M™ Cross Pad 341D, 1 in x 1 in x 3/8 in, 60 X-weight, 50 per inner 100 per case
MI ITEM #05763865
MFR #27368 CROSS PAD 341D 1 IN X 1 IN X 3/8 IN 60 X-WEIGHT
List Price$5.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27368 CROSS PAD 341D 1 IN X 1 IN X 3/8 IN 60 X-WEIGHT

3M™ Cross Pad 341D, 1 in x 1 in x 3/8 in, 60 X-weight, 50 per inner 100 per case
MI ITEM #05763865
MFR #27368 CROSS PAD 341D 1 IN X 1 IN X 3/8 IN 60 X-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.04/each for your price

Overview

Mfr description
27368 CROSS PAD 341D 1 IN X 1 IN X 3/8
  • For industrial/occupational use only. Not for consumer sale or use.
  • Abrasive is bonded to heavy, X-weight cloth backing for durability during heavy sanding
  • Durable aluminum oxide abrasive offers a fast cut and long life, and performs well on many surfaces
  • Durable resin bond resists deterioration from heat, extending the life of the cross pad
  • Cross pad attaches to a compatible mandrel (sold separately) for use with a rotary tool

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Application
    - Deburring - Cleaning - Finishing - Polishing - Grinding
  • Manufacturer Stock Number
    60440226680
  • Manufacturer Upc Number
    00051141273686
  • UPC_NO
    00051141273686
  • Length
    1 in
  • Weight
    0.012 lb
  • Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought