Motion
27371 CROSS PAD 341D 1-1/2 IN X 1-1/2 0

3M
27371 CROSS PAD 341D 1-1/2 IN X 1-1/2 0

3M™ Cross Pad 341D, 1-1/2 in x 1-1/2 in x 1/2 in, 60 X-weight, 50 per inner 100 per case
MI ITEM #05763868
MFR #27371 CROSS PAD 341D 1-1/2 IN X 1-1/2 0
List Price$5.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27371 CROSS PAD 341D 1-1/2 IN X 1-1/2 0

3M™ Cross Pad 341D, 1-1/2 in x 1-1/2 in x 1/2 in, 60 X-weight, 50 per inner 100 per case
MI ITEM #05763868
MFR #27371 CROSS PAD 341D 1-1/2 IN X 1-1/2 0

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.04/each for your price

Overview

Mfr description
27371 CROSS PAD 341D 1-1/2 IN X 1-1/2
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Application
    - Cleaning - Polishing - Grinding - Deburring - Finishing
  • Manufacturer Upc Number
    00051141273716
  • UPC_NO
    00051141273716
  • Length
    1.5 in
  • Weight
    0.029 lb
  • Width
    1.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text