Motion
27372 CROSS PAD 341D 1-1/2 IN X 1-1/2 IN X 1/2 IN 80 X-WEIGHT

3M
27372 CROSS PAD 341D 1-1/2 IN X 1-1/2 IN X 1/2 IN 80 X-WEIGHT

3M™ Cross Pad 341D, 1-1/2 in x 1-1/2 in x 1/2 in, 80 X-weight, 50 per inner 100 per case
Mi Item #05763869
MFR #27372 CROSS PAD 341D 1-1/2 IN X 1-1/2 IN X 1/2 IN 80 X-WEIGHT
Price$5.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27372 CROSS PAD 341D 1-1/2 IN X 1-1/2 IN X 1/2 IN 80 X-WEIGHT

3M™ Cross Pad 341D, 1-1/2 in x 1-1/2 in x 1/2 in, 80 X-weight, 50 per inner 100 per case
Mi Item #05763869
MFR #27372 CROSS PAD 341D 1-1/2 IN X 1-1/2 IN X 1/2 IN 80 X-WEIGHT

Mfr description
27372 CROSS PAD 341D 1-1/2 IN X 1-1/2
  • For industrial/occupational use only. Not for consumer sale or use.
  • Abrasive is bonded to heavy, X-weight cloth backing for durability during heavy sanding
  • Durable aluminum oxide abrasive offers a fast cut and long life, and performs well on many surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.14/each

Specifications

Dimensions

  • Length
    1.5 in
  • Weight
    0.018 lb
  • Width
    1.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    - Finishing - Grinding - Polishing - Cleaning - Deburring
  • Color
    Brown
  • Manufacturer Stock Number
    60440226722
  • Manufacturer Upc Number
    00051141273723
  • UPC_NO
    00051141273723
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)