Motion
27375 CROSS PAD 341D 2 IN X 2 IN X 1/2 IN 80 X-WEIGHT

3M
27375 CROSS PAD 341D 2 IN X 2 IN X 1/2 IN 80 X-WEIGHT

3M™ Cross Pad 341D, 2 in x 2 in x 1/2 in, 80 X-weight, 50 per inner 100 per case
Mi Item #05763872
MFR #27375 CROSS PAD 341D 2 IN X 2 IN X 1/2 IN 80 X-WEIGHT
Price$7.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27375 CROSS PAD 341D 2 IN X 2 IN X 1/2 IN 80 X-WEIGHT

3M™ Cross Pad 341D, 2 in x 2 in x 1/2 in, 80 X-weight, 50 per inner 100 per case
Mi Item #05763872
MFR #27375 CROSS PAD 341D 2 IN X 2 IN X 1/2 IN 80 X-WEIGHT

Mfr description
27375 CROSS PAD 341D 2 IN X 2 IN X 1/2
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.68/each

Specifications

Dimensions

  • Length
    2 in
  • Weight
    0.03 lb
  • Width
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    - Deburring - Polishing - Grinding - Finishing - Cleaning
  • Color
    Brown
  • Manufacturer Upc Number
    00051141273754
  • UPC_NO
    00051141273754
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)