Motion
27376 CROSS PAD 341D 2 IN X 2 IN X 1/2 IN P120 X-WEIGHT

3M
27376 CROSS PAD 341D 2 IN X 2 IN X 1/2 IN P120 X-WEIGHT

3M™ Cross Pad 341D, 2 in x 2 in x 1/2 in, P120 X-weight, 50 per inner 100 per case
Mi Item #05763873
MFR #27376 CROSS PAD 341D 2 IN X 2 IN X 1/2 IN P120 X-WEIGHT
Price$9.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27376 CROSS PAD 341D 2 IN X 2 IN X 1/2 IN P120 X-WEIGHT

3M™ Cross Pad 341D, 2 in x 2 in x 1/2 in, P120 X-weight, 50 per inner 100 per case
Mi Item #05763873
MFR #27376 CROSS PAD 341D 2 IN X 2 IN X 1/2 IN P120 X-WEIGHT

Mfr description
27376 CROSS PAD 341D 2 IN X 2 IN X 1/2
  • For industrial/occupational use only. Not for consumer sale or use.
  • Abrasive is bonded to heavy, X-weight cloth backing for durability during heavy sanding
  • Durable aluminum oxide abrasive offers a fast cut and long life, and performs well on many surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.43/each

Specifications

Dimensions

  • Length
    2 in
  • Weight
    0.019 lb
  • Width
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    - Grinding - Cleaning - Finishing - Deburring - Polishing
  • Color
    Brown
  • Manufacturer Stock Number
    60440226763
  • Manufacturer Upc Number
    00051141273761
  • UPC_NO
    00051141273761
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)