Motion
27382 CROSS PAD 341D 3 IN X 3 IN X 1 IN P120 X-WEIGHT

3M
27382 CROSS PAD 341D 3 IN X 3 IN X 1 IN P120 X-WEIGHT

3M™ Cross Pad 341D, 3 in x 3 in x 1 in, P120 X-weight, 50 per inner 100 per case
MI ITEM #05763877
MFR #27382 CROSS PAD 341D 3 IN X 3 IN X 1 IN P120 X-WEIGHT
Your Price$10.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27382 CROSS PAD 341D 3 IN X 3 IN X 1 IN P120 X-WEIGHT

3M™ Cross Pad 341D, 3 in x 3 in x 1 in, P120 X-weight, 50 per inner 100 per case
MI ITEM #05763877
MFR #27382 CROSS PAD 341D 3 IN X 3 IN X 1 IN P120 X-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.21/each(List $11.74)

Overview

Mfr description
27382 CROSS PAD 341D 3 IN X 3 IN X 1 IN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Abrasive is bonded to heavy, X-weight cloth backing for durability during heavy sanding
  • Durable aluminum oxide abrasive offers a fast cut and long life, and performs well on many surfaces
  • Durable resin bond resists deterioration from heat, extending the life of the cross pad
  • Cross pad attaches to a compatible mandrel (sold separately) for use with a rotary tool

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Application
    - Polishing - Grinding - Cleaning - Deburring - Finishing
  • Manufacturer Stock Number
    60440226821
  • Manufacturer Upc Number
    00051141273822
  • UPC_NO
    00051141273822
  • Length
    3 in
  • Weight
    0.042 lb
  • Width
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text