Motion
7010325942

3M
7010325942

Belt - Aluminum Oxide Material, Rayon Cloth Backing Material, 36 in Belt Length, 2 in Belt Width
Mi Item #05763911
MFR #7010325942
Price$16.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010325942

Belt - Aluminum Oxide Material, Rayon Cloth Backing Material, 36 in Belt Length, 2 in Belt Width
Mi Item #05763911
MFR #7010325942

Mfr description
27830 TRIZACT(TM) CLOTH BELT 307EA 2 IN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Self-sharpening pyramids start sharp, stay sharp, and run cooler than conventional abrasives
  • Flexible backing flows over contoured surfaces for consistent finishing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.19/each

Specifications

Dimensions

  • Backing Weight
    JE Weight
  • Belt Length
    36 in
  • Belt Width
    2 in
  • Overall Length
    36 in
  • Overall Width
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Finishing, Polishing
  • Backing Material
    Rayon Cloth
  • Color
    Gray
  • Manufacturer Stock Number
    60440154304
  • Manufacturer Upc Number
    00051115278303
  • Product Types
    Cloth Belt
  • UPC_NO
    00051115278303
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)