Motion
28474 ROLOC(TM) DISC PAD 28474 HARD 4 IN 3/8-24 INTERNAL 5 PER CASE

3M
28474 ROLOC(TM) DISC PAD 28474 HARD 4 IN 3/8-24 INTERNAL 5 PER CASE

3M™ Roloc™ Disc Pad TR 28474, Hard 4 in 3/8-24 Internal, 5 per case
MI ITEM #05763922
MFR #28474 ROLOC(TM) DISC PAD 28474 HARD 4 IN 3/8-24 INTERNAL 5 PER CASE
List Price$59.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
28474 ROLOC(TM) DISC PAD 28474 HARD 4 IN 3/8-24 INTERNAL 5 PER CASE

3M™ Roloc™ Disc Pad TR 28474, Hard 4 in 3/8-24 Internal, 5 per case
MI ITEM #05763922
MFR #28474 ROLOC(TM) DISC PAD 28474 HARD 4 IN 3/8-24 INTERNAL 5 PER CASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.40/each for your price

Overview

Mfr description
28474 ROLOC(TM) DISC PAD 28474 HARD 4
  • For industrial/occupational use only. Not for consumer sale or use.
  • Disc pad provides secure attachment for any 3M™ Roloc™ disc or bristle product
  • Pads come in various diameters and levels of hardness to meet the requirements of many different grinding applications
  • Disc attachment is quick and easy, increasing productivity
  • Versatile system works with drills, disc sanders, right angle grinders, and rotary sanders

Specifications

  • Manufacturer Stock Number
    60440237919
  • Manufacturer Upc Number
    00051141284743

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text