Motion
7010308881

3M
7010308881

Belt - 36 Grit, Alumina Zirconia Material, Polyester Cloth Backing Material, 18 in Belt Length, 3/4 in Belt Width
Mi Item #05763960
MFR #7010308881
Price$4.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010308881

Belt - 36 Grit, Alumina Zirconia Material, Polyester Cloth Backing Material, 18 in Belt Length, 3/4 in Belt Width
Mi Item #05763960
MFR #7010308881

Mfr description
30687 CLOTH BELT 577F 3/4 IN X 18 IN 36
  • For industrial/occupational use only. Not for consumer sale or use.
  • Alumina zirconia mineral with grinding aid provides more cutting power than aluminum oxide
  • Heavyweight cloth backing provides durability in high-production operations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.93/each

Specifications

Dimensions

  • Backing Weight
    YF Weight
  • Belt Length
    18 in
  • Belt Width
    3/4 in
  • Overall Length
    18 in
  • Overall Width
    0.75 in

Details

  • Abrasive Material
    Alumina Zirconia
  • Application
    Deburring, Finishing, Grinding, Surface Preparation
  • Backing Material
    Polyester Cloth
  • Color
    Green
  • Grit Number
    36
  • Manufacturer Stock Number
    60440260572
  • Manufacturer Upc Number
    00051141306872
  • Product Types
    Cloth Belt
  • UPC_NO
    00051141306872
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)