Motion
30713 CLOTH BELT 302D 2 IN X 132 IN P100 J-WEIGHT

3M
30713 CLOTH BELT 302D 2 IN X 132 IN P100 J-WEIGHT

3M™ Cloth Belt 302D, P100 J-weight, 2 in x 132 in, Film-lok, Full-flex, 25 per inner, 50 per case
MI ITEM #05763981
MFR #30713 CLOTH BELT 302D 2 IN X 132 IN P100 J-WEIGHT
List Price$13.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
30713 CLOTH BELT 302D 2 IN X 132 IN P100 J-WEIGHT

3M™ Cloth Belt 302D, P100 J-weight, 2 in x 132 in, Film-lok, Full-flex, 25 per inner, 50 per case
MI ITEM #05763981
MFR #30713 CLOTH BELT 302D 2 IN X 132 IN P100 J-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.43/each for your price

Overview

Mfr description
30713 CLOTH BELT 302D 2 IN X 132 IN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough aluminum oxide abrasive cuts fast and performs well on most metals
  • Flexible cloth backing provides ideal conformability for blending and finishing contours and complex parts
  • Open coat construction helps evacuate sanding dust from the belt for a more aggressive cut and longer abrasive life, which means greater productivity
  • Suitable for dry metalworking applications
  • Resin bonded belt maximizes abrasive life
  • Designed for use on backstand grinders, file belt tools and benchtop motors

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Stock Number
    60440260903
  • Manufacturer Upc Number
    00051141307138
  • UPC_NO
    00051141307138
  • Overall Length
    132 in
  • Overall Width
    2 in
  • Color
    Brown

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought