Overview
Mfr description
30738 CLOTH BELT 302D 3 IN X 132 IN
- For industrial/occupational use only. Not for consumer sale or use.
- Tough aluminum oxide abrasive cuts fast and performs well on most metals
- Flexible cloth backing provides ideal conformability for blending and finishing contours and complex parts
- Open coat construction helps evacuate sanding dust from the belt for a more aggressive cut and longer abrasive life, which means greater productivity
- Suitable for dry metalworking applications
- Resin bonded belt maximizes abrasive life
- Designed for use on backstand grinders, file belt tools and benchtop motors
Specifications
- Abrasive MaterialAluminum Oxide
- Manufacturer Stock Number60440261158
- Manufacturer Upc Number00051141307381
- UPC_NO00051141307381
- Overall Length132 in
- Overall Width3 in
- ColorBrown
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data